1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
RT216CVN PLIER 16" TONGUE & GROOVE CUSH
17" OAL, 4-1/4" Max Capacity, 10 Position Groove Joint Tongue & Groove Pliers Straight Jaws, Straight Head, Plastic Cushion Handles
MI ITEM #
08481161
MFR #
RT216CVN PLIER 16" TONGUE & GROOVE CUSH
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Crescent Wrench RT216CVN PLIER 16" TONGUE & GROOVE CUSH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
RT216CVN PLIER 16" TONGUE & GROOVE CUSH
17" OAL, 4-1/4" Max Capacity, 10 Position Groove Joint Tongue & Groove Pliers Straight Jaws, Straight Head, Plastic Cushion Handles
MI ITEM #
08481161
MFR #
RT216CVN PLIER 16" TONGUE & GROOVE CUSH
Mfr description
RT216CVN PLIER 16" TONGUE & GROOVE CUSH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
17 in
Overall Length Range
12" - 17.9" in
Details
Handle Material
Plastic Cushion
Head Style
Straight
Maximum Capacity
4-1/4 in
PSC Code
5110
Type
Groove Joint Pliers
UPC_NO
037103299833
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items