Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - Solid, 3.626 in Shaft Dia., 0.626 in Overall Width
Mi Item #08481247
MFR #86067

Mfr description
86067
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Width
    0.626 in
  • Shaft Diameter
    3.626 in

Details

  • Lip Type
    Optimal sealing surface for lip
  • Manufacturer Upc Number
    085311040471
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)