Motion
451495
Back-up Washer - Solid, 5.500 in Shaft Dia., 6.126 in OD, 0.063 in Overall Width
Mi Item #08481251
MFR #451495
Price$42.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Back-up Washer - Solid, 5.500 in Shaft Dia., 6.126 in OD, 0.063 in Overall Width
Mi Item #08481251
MFR #451495

Mfr description
451495
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.57/each

Specifications

Dimensions

  • Outside Diameter
    6.126 in
  • Overall Width
    0.063 in
  • Shaft Diameter
    5.500 in

Details

  • Manufacturer Upc Number
    085311047302
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)