Motion
480186
Wear Sleeve - 1.8750 in; 47.62 mm Shaft Dia.
MI ITEM #08481252
MFR #480186
Price$79.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 1.8750 in; 47.62 mm Shaft Dia.
MI ITEM #08481252
MFR #480186

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.88/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    2.5610 in;65.05 mm
  • Nominal Shaft Diameter
    1.8750 in; 47.62 mm
  • Overall Width
    0.6880 in
  • Shaft Diameter
    1.8750 in
  • Width
    0.6880 in, 17.48 mm
  • Width Overall Width For Speedi Slv
    0.6880 in; 17.48 mm

Details

  • Additional Details
    Boretite
  • UPC_NO
    085311047838

Overview

Mfr description
480186

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought