Motion
721508
Rod Seal - Solid, 1.125 in Shaft Dia., 1.438 in OD, 0.156 in Overall Width
Mi Item #08481253
MFR #721508
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod Seal - Solid, 1.125 in Shaft Dia., 1.438 in OD, 0.156 in Overall Width
Mi Item #08481253
MFR #721508

Mfr description
721508
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.438 in
  • Overall Width
    0.156 in
  • Shaft Diameter
    1.125 in

Details

  • Manufacturer Upc Number
    085311080316
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)