Motion
84781
Thick Wall Wear Sleeve - 2.0470 in; 51.99 mm Shaft Dia., 2.500 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08481262
MFR #84781
Price$5,859.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 2.0470 in; 51.99 mm Shaft Dia., 2.500 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08481262
MFR #84781

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,859.99/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    2.4690 in; 62.71 mm
  • Nominal Shaft Diameter
    2.0470 in; 51.99 mm
  • Overall Width
    0.6250 in
  • Shaft Diameter
    34.252 in
  • Weight
    6.52 lbs
  • Width
    0.6250 in, 15.88 mm
  • Width on Shaft
    2.500 in
  • Width Overall Width For Speedi Slv
    2.500 in

Details

  • Additional Details
    Installation Tool
  • Construction Description
    Thin-Walled Design with Removable Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311087841
  • Material
    Chromium-Plated Carbon Steel
  • Shaft Range For Speedi Sleeve
    34.062 to 34.074 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311087841

Overview

Mfr description
84781
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought