Motion
84962
Thick Wall Wear Sleeve - 2.0470 in; 51.99 mm Shaft Dia., 2.244 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08481263
MFR #84962
Price$3,479.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 2.0470 in; 51.99 mm Shaft Dia., 2.244 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08481263
MFR #84962

Mfr description
84962
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,479.96/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    2.4690 in; 62.71 mm
  • Nominal Shaft Diameter
    2.0470 in; 51.99 mm
  • Overall Width
    0.6250 in
  • Shaft Diameter
    10.227 in
  • Weight
    1.32 lbs
  • Width
    0.6250 in, 15.88 mm
  • Width on Shaft
    2.244 in
  • Width Overall Width For Speedi Slv
    2.244 in

Details

  • Additional Details
    Installation Tool
  • Construction Description
    With Installation Tool
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311087872
  • Material
    Chromium-Plated Carbon Steel
  • Shaft Range For Speedi Sleeve
    10.037 to 10.041 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311087872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)