Motion
85039
Thick Wall Wear Sleeve - 12.188 in Shaft Dia., 1.375 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08481268
MFR #85039
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 12.188 in Shaft Dia., 1.375 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08481268
MFR #85039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85039
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach

Specifications

  • Type of Product
    Thick Wall Wear Sleeve
  • Width on Shaft
    1.375 in
  • Material
    Chromium-Plated Carbon Steel
  • Typical Application
    Cement Rolling Mills, Steel Mills, Chemical Processing Plants
  • Shaft Range For Speedi Sleeve
    11.998 to 12.010 in
  • Width Overall Width For Speedi Slv
    1.375 in
  • Manufacturer Upc Number
    085311088015
  • Manufacturer Catalog
  • Weight
    8.96 lbs
  • Shaft Diameter
    12.188 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text