Motion
85531
Thick Wall Wear Sleeve - 26.8130 in; 681.05 mm Shaft Dia., 1.535 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08481281
MFR #85531
Price$7,338.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 26.8130 in; 681.05 mm Shaft Dia., 1.535 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08481281
MFR #85531

Mfr description
85531
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,338.57/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    26.8130 in; 681.05 mm
  • Overall Width
    2.2500 in
  • Shaft Diameter
    13.385 in
  • Weight
    6.62 lbs
  • Width
    2.2500 in, 57.15 mm
  • Width on Shaft
    1.535 in
  • Width Overall Width For Speedi Slv
    1.535 in

Details

  • Additional Details
    Installation Tool
  • Construction Description
    Solid with Removable Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311088251
  • Material
    Chromium-Plated Carbon Steel
  • Series
    LDSLV4
  • Shaft Range For Speedi Sleeve
    13.195 to 13.207 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311088251

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)