Motion
85629
Thick Wall Wear Sleeve - 4.520 in Shaft Dia., 1.200 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08481284
MFR #85629
Price$3,534.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 4.520 in Shaft Dia., 1.200 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08481284
MFR #85629

Mfr description
85629
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,534.92/each

Specifications

Dimensions

  • Weight
    3.45 lbs

Details

  • Application
    New Oil
  • Features & Benefits
    • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
  • Manufacturer Upc Number
    085311088305
  • Material
    Chromium-Plated Carbon Steel
  • Maximum Operating Pressure
    125 psi
  • Pump Material
    Aluminum
  • UPC_NO
    085311088305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)