Motion
85654
Thick Wall Wear Sleeve - 17.637 in Shaft Dia., 2.000 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08481286
MFR #85654
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 17.637 in Shaft Dia., 2.000 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08481286
MFR #85654

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter
    17.637 in
  • Weight
    6.46 lbs
  • Width on Shaft
    2.000 in
  • Width Overall Width For Speedi Slv
    2.000 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311088336
  • Material
    Chromium-Plated Carbon Steel
  • Shaft Range For Speedi Sleeve
    17.447 to 17.459 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Steel Mills, Chemical Processing Plants

Overview

Mfr description
85654
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought