Motion
85839
Thick Wall Wear Sleeve - 0.750 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08481289
MFR #85839
Price$3,589.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 0.750 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08481289
MFR #85839

Mfr description
85839
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,589.79/each

Specifications

Dimensions

  • Overall Width
    1.5000 in
  • Shaft Diameter
    37.688 in
  • Weight
    3.49 lbs
  • Width
    1.5000 in, 38.10 mm
  • Width on Shaft
    0.750 in
  • Width Overall Width For Speedi Slv
    0.750 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311088411
  • Material
    Chromium-Plated Carbon Steel
  • Shaft Range For Speedi Sleeve
    10.4980 to 10.5020 in; 266.65 to 266.75 mm
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311088411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)