Motion
85907
Thick Wall Wear Sleeve - 31.938 in Shaft Dia., 2.480 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08481293
MFR #85907
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 31.938 in Shaft Dia., 2.480 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08481293
MFR #85907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter
    31.938 in
  • Weight
    8.64 lbs
  • Width on Shaft
    2.480 in
  • Width Overall Width For Speedi Slv
    2.480 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311088497
  • Material
    Chromium-Plated Carbon Steel
  • Shaft Range For Speedi Sleeve
    31.748 to 31.758 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Steel Mills, Chemical Processing Plants

Overview

Mfr description
85907
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought