Motion
86090
Thick Wall Wear Sleeve - 32.3130 in; 820.75 mm Shaft Dia., 1.250 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08481299
MFR #86090
Price$9,529.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 32.3130 in; 820.75 mm Shaft Dia., 1.250 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08481299
MFR #86090

Mfr description
86090
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,529.26/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    32.3130 in; 820.75 mm
  • Overall Width
    2.0000 in
  • Shaft Diameter
    16.250 in
  • Weight
    9.56 lbs
  • Width
    2.0000 in, 50.80 mm
  • Width on Shaft
    1.250 in
  • Width Overall Width For Speedi Slv
    1.250 in

Details

  • Additional Details
    Installation Tool
  • Construction Description
    No Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311088626
  • Material
    Chromium-Plated Carbon Steel
  • Series
    LDSLV4
  • Shaft Range For Speedi Sleeve
    16.061 to 16.067 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311088626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)