Motion
86145
Thick Wall Wear Sleeve - 11.3750 in; 288.93 mm Shaft Dia., 1.500 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08481301
MFR #86145
Price$3,998.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 11.3750 in; 288.93 mm Shaft Dia., 1.500 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08481301
MFR #86145

Mfr description
86145
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,998.03/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    11.3750 in; 288.93 mm
  • Overall Width
    2.2500 in
  • Shaft Diameter
    13.000 in
  • Weight
    3.69 lbs
  • Width
    2.2500 in, 57.15 mm
  • Width on Shaft
    1.500 in
  • Width Overall Width For Speedi Slv
    1.500 in

Details

  • Additional Details
    Installation Tool
  • Construction Description
    Solid Body
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311088657
  • Material
    Chromium-Plated Carbon Steel
  • Series
    LDSLV4
  • Shaft Range For Speedi Sleeve
    12.811 to 12.823 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311088657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)