Motion
86153
Thick Wall Wear Sleeve - 1.250 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08481302
MFR #86153
Price$4,234.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 1.250 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08481302
MFR #86153

Mfr description
86153
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,234.06/each

Specifications

Dimensions

  • Overall Width
    2.0000 in
  • Shaft Diameter
    17.938 in
  • Weight
    3.17 lbs
  • Width
    2.0000 in, 50.80 mm
  • Width on Shaft
    1.250 in
  • Width Overall Width For Speedi Slv
    1.250 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311088671
  • Material
    Chromium-Plated Carbon Steel
  • Shaft Range For Speedi Sleeve
    13.9980 to 14.0004 in; 355.55 to 355.70 mm
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311088671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)