Motion
86407
Thick Wall Wear Sleeve - 22.000 in Shaft Dia., 2.000 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08481307
MFR #86407
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 22.000 in Shaft Dia., 2.000 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08481307
MFR #86407

Mfr description
86407
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter
    22.000 in
  • Weight
    5.48 lbs
  • Width on Shaft
    2.000 in
  • Width Overall Width For Speedi Slv
    2.000 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311088886
  • Material
    Chromium-Plated Carbon Steel
  • Shaft Range For Speedi Sleeve
    21.811 to 21.821 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Steel Mills, Chemical Processing Plants

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)