Motion
86542
Wear Sleeve - Solid, 4.501 in Shaft Dia., 2.375 in OD, 0.626 in Overall Width
MI ITEM #08481314
MFR #86542
Price$56.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - Solid, 4.501 in Shaft Dia., 2.375 in OD, 0.626 in Overall Width
MI ITEM #08481314
MFR #86542

Mfr description
86542
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.08/each

Specifications

Dimensions

  • Outside Diameter
    2.375 in
  • Overall Width
    0.626 in
  • Shaft Diameter
    4.501 in

Details

  • Lip Type
    Optimal sealing surface for lip
  • Manufacturer Upc Number
    085311089005
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)