Motion
86546
Thick Wall Wear Sleeve - 8.456 in Shaft Dia., 1.574 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08481316
MFR #86546
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 8.456 in Shaft Dia., 1.574 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08481316
MFR #86546

Mfr description
86546
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter
    8.456 in
  • Weight
    3.14 lbs
  • Width on Shaft
    1.574 in
  • Width Overall Width For Speedi Slv
    1.574 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311089043
  • Material
    Chromium-Plated Carbon Steel
  • Shaft Range For Speedi Sleeve
    8.266 to 8.270 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Steel Mills, Chemical Processing Plants
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)