Motion
86567
Thick Wall Wear Sleeve - 25.0000 in; 635 mm Shaft Dia., 1.968 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08481320
MFR #86567
Price$7,010.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 25.0000 in; 635 mm Shaft Dia., 1.968 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08481320
MFR #86567

Mfr description
86567
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,010.09/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    25.0000 in; 635 mm
  • Overall Width
    2.5000 in
  • Shaft Diameter
    25.0000 in
  • Weight
    9.04 lbs
  • Width
    2.5000 in, 63.50 mm
  • Width on Shaft
    1.968 in
  • Width Overall Width For Speedi Slv
    1.968 in

Details

  • Additional Details
    Without Flange
  • Construction Description
    Solid Body
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311089104
  • Material
    Chromium-Plated Carbon Steel
  • Series
    LDSLV4
  • Shaft Range For Speedi Sleeve
    28.140 to 28.152 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311089104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)