Motion
593637
Split Axial Clamp Seal - 7.283 in Seal Seat Dia., 0.984 in Seal Seat Width, 1.181 in Fitted Width, Nitrile Rubber Material, CT1 Design
Mi Item #08481372
MFR #593637
Price$900.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Axial Clamp Seal - 7.283 in Seal Seat Dia., 0.984 in Seal Seat Width, 1.181 in Fitted Width, Nitrile Rubber Material, CT1 Design
Mi Item #08481372
MFR #593637

Mfr description
593637
  • Axial clamp seals do not rotate, but seal axially against a rotating counterface
  • Can be used as primary or secondary seals in contaminated applications
  • Made of profiled strips of non-reinforced rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$900.52/each

Specifications

Dimensions

  • Fitted Width
    1.181 in
  • Seal Seat Diameter
    7.283 in
  • Seal Seat Width
    0.984 in
  • Weight
    7.80 lbs

Details

  • Design Type
    CT1
  • Installation Method
    Stainless Steel band clamp
  • Lip Code
    NBR
  • Lip Material
    Nitrile Rubber
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311097062
  • Operating Temperature Range
    -40 to 210 °F
  • Seal Type
    Axial seal / Axial clamp seal
  • Typical Application
    Cold Rolling Mills, General machinery, Hot Strip Mills, Industrial Gearboxes, Paper Mill, Rolling Mills
  • UPC_NO
    085311097062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)