Motion
594202
Split Axial Clamp Seal - 36.563 in Seal Seat Dia., 2.523 in Seal Seat Width, 2.960 in Fitted Width, Nitrile Rubber Material, CT1 Design
Mi Item #08481384
MFR #594202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Axial Clamp Seal - 36.563 in Seal Seat Dia., 2.523 in Seal Seat Width, 2.960 in Fitted Width, Nitrile Rubber Material, CT1 Design
Mi Item #08481384
MFR #594202

Mfr description
594202
  • Axial clamp seals do not rotate, but seal axially against a rotating counterface
  • Can be used as primary or secondary seals in contaminated applications
  • Made of profiled strips of non-reinforced rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitted Width
    2.960 in
  • Seal Seat Diameter
    36.563 in
  • Seal Seat Width
    2.523 in
  • Weight
    4.03 lbs

Details

  • Design Type
    CT1
  • Installation Method
    Stainless Steel band clamp
  • Lip Code
    NBR
  • Lip Material
    Nitrile Rubber
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311097482
  • Operating Temperature Range
    -40 to 210 °F
  • Seal Type
    Axial seal / Axial clamp seal
  • Typical Application
    General machinery, Industrial Gearboxes, Rolling Mills, Hot Strip Mills, Cold Rolling Mills, Paper Mill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)