Motion
87067
Thick Wall Wear Sleeve - 1.250 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08481661
MFR #87067
Price$3,479.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 1.250 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08481661
MFR #87067

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,479.96/each

Specifications

Dimensions

  • Overall Width
    2.0000 in
  • Shaft Diameter
    24.000 in
  • Weight
    3.34 lbs
  • Width
    2.0000 in, 50.80 mm
  • Width on Shaft
    1.250 in
  • Width Overall Width For Speedi Slv
    1.250 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311153171
  • Material
    Chromium-Plated Carbon Steel
  • Shaft Range For Speedi Sleeve
    9.8110 to 9.8150 in; 249.20 to 249.30 mm
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311153171

Overview

Mfr description
87067
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought