Motion
87069
Thick Wall Wear Sleeve - 21.8030 in; 553.80 mm Shaft Dia., 1.500 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08481663
MFR #87069
Price$5,969.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 21.8030 in; 553.80 mm Shaft Dia., 1.500 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08481663
MFR #87069

Mfr description
87069
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,969.37/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    21.8030 in; 553.80 mm
  • Overall Width
    2.3620 in
  • Shaft Diameter
    9.313 in
  • Weight
    4.83 lbs
  • Width
    2.3620 in, 59.99 mm
  • Width on Shaft
    1.500 in
  • Width Overall Width For Speedi Slv
    1.500 in

Details

  • Additional Details
    Chromium-plated
  • Construction Description
    No Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311154550
  • Material
    Chromium-Plated Carbon Steel
  • Series
    LDSLV4
  • Shaft Range For Speedi Sleeve
    9.123 to 9.135 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311154550

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)