Motion
87090
Thick Wall Wear Sleeve - 21.0000 in; 533.40 mm Shaft Dia., 1.500 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08481676
MFR #87090
Price$5,934.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 21.0000 in; 533.40 mm Shaft Dia., 1.500 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08481676
MFR #87090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,934.68/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    21.0000 in; 533.40 mm
  • Overall Width
    2.2500 in
  • Shaft Diameter
    21.0000 in
  • Weight
    5.25 lbs
  • Width
    2.2500 in, 57.15 mm
  • Width on Shaft
    1.500 in
  • Width Overall Width For Speedi Slv
    1.500 in

Details

  • Additional Details
    Without Flange
  • Construction Description
    No Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311155762
  • Material
    Chromium-Plated Carbon Steel
  • Series
    LDSLV4
  • Shaft Range For Speedi Sleeve
    15.498 to 15.504 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311155762

Overview

Mfr description
87090
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought