Motion
87247
Thick Wall Wear Sleeve - 15.0000 in; 381 mm Shaft Dia., 2.047 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08481692
MFR #87247
Price$5,531.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 15.0000 in; 381 mm Shaft Dia., 2.047 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08481692
MFR #87247

Mfr description
87247
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,531.27/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    15.0000 in; 381 mm
  • Overall Width
    1.0000 in
  • Shaft Diameter
    15.0000 in
  • Weight
    1.81 lbs
  • Width
    1.0000 in, 25.40 mm
  • Width on Shaft
    2.047 in
  • Width Overall Width For Speedi Slv
    2.047 in

Details

  • Additional Details
    Installation Tool
  • Construction Description
    Solid Body
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311159647
  • Material
    Chromium-Plated Carbon Steel
  • Series
    LDSLV4
  • Shaft Range For Speedi Sleeve
    12.015 to 12.021 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311159647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)