Motion
87319
Thick Wall Wear Sleeve - 8.6614 in; 220 mm Shaft Dia., 2.500 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08481712
MFR #87319
Price$3,479.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 8.6614 in; 220 mm Shaft Dia., 2.500 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08481712
MFR #87319

Mfr description
87319
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,479.96/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    8.6614 in; 220 mm
  • Overall Width
    1.0000 in
  • Shaft Diameter
    32.951 in
  • Weight
    2.23 lbs
  • Width
    1.0000 in, 25.40 mm
  • Width on Shaft
    2.500 in
  • Width Overall Width For Speedi Slv
    2.500 in

Details

  • Additional Details
    Without Flange
  • Construction Description
    Solid Body
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311162845
  • Material
    Chromium-Plated Carbon Steel
  • Series
    LDSLV4
  • Shaft Range For Speedi Sleeve
    32.761 to 32.771 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311162845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)