Motion
490X530X20.5 HS5 D

CR SEALS (SKF)
490X530X20.5 HS5 D

Single Lip Oil Seal - Solid, 490 mm Shaft Dia., 530 mm OD, 20.50 mm Overall Width, HS5 Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
MI ITEM #08481764
MFR #490X530X20.5 HS5 D
List Price$2,103.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
490X530X20.5 HS5 D

Single Lip Oil Seal - Solid, 490 mm Shaft Dia., 530 mm OD, 20.50 mm Overall Width, HS5 Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
MI ITEM #08481764
MFR #490X530X20.5 HS5 D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,103.97/each for your price

Overview

Mfr description
490X530X20.5 HS5 D
  • HS seals are all-rubber seals, designed without any reinforcement
  • They are manufactured oversized relative to the housing bore diameter and depth to enable proper compression and stability

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    490 mm
  • Outside Diameter
    530 mm
  • Overall Width
    20.50 mm
  • Design Type
    HS5
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Carboxylated Nitrile Rubber (XNBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber
  • Case Design
    All-rubber seal
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    11 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311172660
  • Compatible V-Rings
    405000;405002;405004;405009
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex
  • Manufacturer Catalog
  • Installation Method
    Cover plate
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills, wind turbine main shafts
  • Weight
    5.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text