Motion
87513
Thick Wall Wear Sleeve - 12.7500 in; 323.85 mm Shaft Dia., 1.575 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08481799
MFR #87513
Price$4,709.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 12.7500 in; 323.85 mm Shaft Dia., 1.575 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08481799
MFR #87513

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,709.89/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    12.7500 in; 323.85 mm
  • Overall Width
    0.6880 in
  • Shaft Diameter
    12.7500 in
  • Weight
    3.60 lbs
  • Width
    0.6880 in, 17.48 mm
  • Width on Shaft
    1.575 in
  • Width Overall Width For Speedi Slv
    1.575 in

Details

  • Additional Details
    Thin-Walled Design with Removable Flange
  • Construction Description
    Solid Body
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311174855
  • Material
    Chromium-Plated Carbon Steel
  • Series
    LDSLV4
  • Shaft Range For Speedi Sleeve
    9.833 to 9.837 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311174855

Overview

Mfr description
87513
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought