Motion
290X335X24 HS7 R

CR SEALS (SKF)
290X335X24 HS7 R

Single Lip Oil Seal - Split, 290 mm Shaft Dia., 335 mm OD, 24 mm Overall Width, HS7 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #08481813
MFR #290X335X24 HS7 R
Price$625.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
290X335X24 HS7 R

Single Lip Oil Seal - Split, 290 mm Shaft Dia., 335 mm OD, 24 mm Overall Width, HS7 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #08481813
MFR #290X335X24 HS7 R

Mfr description
290X335X24 HS7 R
  • HS seals are all-rubber seals, designed without any reinforcement
  • They are manufactured oversized relative to the housing bore diameter and depth to enable proper compression and stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$625.79/each

Specifications

Dimensions

  • Outside Diameter
    335 mm
  • Overall Width
    24 mm
  • Shaft Diameter
    290 mm
  • Weight
    2.71 lbs

Details

  • Case Design
    All-rubber seal
  • Casing
    Rubber
  • Compatible V-Rings
    403000;403002;403004;403006
  • Compatible Wear Sleeves
    90238
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, split
  • Design Type
    HS7
  • Installation Method
    Cover plate
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311176828
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Split
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills, wind turbine main shafts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)