Motion
545925
Oil Seal - Solid, 4.751 in Shaft Dia., 6.250 in OD, 0.813 in Overall Width
MI ITEM #08481875
MFR #545925
List Price$245.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 4.751 in Shaft Dia., 6.250 in OD, 0.813 in Overall Width
MI ITEM #08481875
MFR #545925

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$245.64/each for your price

Overview

Mfr description
545925

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.751 in
  • Outside Diameter
    6.250 in
  • Overall Width
    0.813 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311188937

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text