Motion
87789
Thick Wall Wear Sleeve - 9.2598 in; 235.20 mm Shaft Dia., 0.787 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08481895
MFR #87789
Price$3,298.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 9.2598 in; 235.20 mm Shaft Dia., 0.787 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08481895
MFR #87789

Mfr description
87789
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,298.61/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    9.2598 in; 235.20 mm
  • Overall Width
    1.1020 in
  • Shaft Diameter
    18.896 in
  • Weight
    2.80 lbs
  • Width
    1.1020 in, 27.99 mm
  • Width on Shaft
    0.787 in
  • Width Overall Width For Speedi Slv
    0.787 in

Details

  • Additional Details
    Without Flange
  • Construction Description
    Solid Body
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311192873
  • Material
    Chromium-Plated Carbon Steel
  • Series
    LDSLV4
  • Shaft Range For Speedi Sleeve
    18.706 to 18.712 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311192873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)