Motion
470X520X20.7 HS4 R

CR SEALS (SKF)
470X520X20.7 HS4 R

Single Lip Oil Seal - Solid, 470 mm Shaft Dia., 520 mm OD, 20.70 mm Overall Width, HS4 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #08481897
MFR #470X520X20.7 HS4 R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
470X520X20.7 HS4 R

Single Lip Oil Seal - Solid, 470 mm Shaft Dia., 520 mm OD, 20.70 mm Overall Width, HS4 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #08481897
MFR #470X520X20.7 HS4 R

Mfr description
470X520X20.7 HS4 R
  • HS seals are all-rubber seals, designed without any reinforcement
  • They are manufactured oversized relative to the housing bore diameter and depth to enable proper compression and stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    520 mm
  • Overall Width
    20.70 mm
  • Shaft Diameter
    470 mm
  • Weight
    3.75 lbs

Details

  • Case Design
    All-rubber seal
  • Casing
    Rubber
  • Compatible V-Rings
    404500;404502;404504;404506;404703
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex
  • Design Type
    HS4
  • Installation Method
    Cover plate
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311193092
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    11 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills, wind turbine main shafts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)