Motion
87823
Wear Sleeve - Solid, 2.438 in Shaft Dia., 2.566 in OD, 0.551 in Overall Width
MI ITEM #08481911
MFR #87823
Price$39.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - Solid, 2.438 in Shaft Dia., 2.566 in OD, 0.551 in Overall Width
MI ITEM #08481911
MFR #87823

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.94/each

Specifications

Dimensions

  • Outside Diameter
    2.566 in
  • Overall Width
    0.551 in
  • Shaft Diameter
    2.438 in

Details

  • Lip Type
    Optimal sealing surface for lip
  • Manufacturer Upc Number
    085311195409
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid

Overview

Mfr description
87823

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought