Motion
87921
Thick Wall Wear Sleeve - 18.7079 in; 475.18 mm Shaft Dia., 2.165 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08481948
MFR #87921
Price$5,591.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 18.7079 in; 475.18 mm Shaft Dia., 2.165 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08481948
MFR #87921

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,591.32/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    18.7079 in; 475.18 mm
  • Overall Width
    0.7870 in
  • Shaft Diameter
    23.228 in
  • Weight
    7.33 lbs
  • Width
    0.7870 in, 19.99 mm
  • Width on Shaft
    2.165 in
  • Width Overall Width For Speedi Slv
    2.165 in

Details

  • Additional Details
    Without Flange
  • Construction Description
    Solid Body
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311225625
  • Material
    Chromium-Plated Carbon Steel
  • Series
    LDSLV4
  • Shaft Range For Speedi Sleeve
    23.038 to 23.050 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311225625

Overview

Mfr description
87921
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought