Motion
1600505
Single Lip Grease Seal - Solid, 16.000 in Shaft Dia., 18.000 in OD, 1.313 in Overall Width, HDS6 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08481988
MFR #1600505
Price$1,154.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Grease Seal - Solid, 16.000 in Shaft Dia., 18.000 in OD, 1.313 in Overall Width, HDS6 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08481988
MFR #1600505

Mfr description
1600505
  • Full rubber covered seals, metal insert reduces damage to housing during installation
  • Removable spacer lugs separate seals installed in tandem
  • Heavy duty metal case and sealing lip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,154.30/each

Specifications

Dimensions

  • Outside Diameter
    18.000 in
  • Overall Width
    1.313 in
  • Shaft Diameter
    16.000 in
  • Weight
    4.76 lbs

Details

  • Case Design
    Rubber with metal insert
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    404000;404002;4040044;4040066;404053
  • Compatible Wear Sleeves
    86407
  • Construction Description
    Grease seal, Heavy Industrial
  • Design Type
    HDS6
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311230773
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    General machinery, rolling mills, hot strip mills, cold rolling mills, paper mills

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)