Motion
9176
Single Lip Oil Seal - Solid, 0.917 in Shaft Dia., 1.476 in OD, 0.236 in Overall Width, HMSH4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08482018
MFR #9176
Price$11.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 0.917 in Shaft Dia., 1.476 in OD, 0.236 in Overall Width, HMSH4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08482018
MFR #9176

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.57/each

Specifications

Dimensions

  • Outside Diameter
    1.476 in
  • Overall Width
    0.236 in
  • Shaft Diameter
    0.917 in
  • Weight
    0.08 lbs

Details

  • Case Design
    Metal Case
  • Casing
    Steel
  • Construction Description
    Oil seal
  • Design Type
    HMSH4
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311239127
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Wheel ends, axles

Overview

Mfr description
9176

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought