1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
MVR2-70
2.7559 in Shaft Range, Nitrile Material
MI ITEM #
08482047
MFR #
MVR2-70
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Seals
V-Rings
CR SEALS (SKF) MVR2-70
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
MVR2-70
2.7559 in Shaft Range, Nitrile Material
MI ITEM #
08482047
MFR #
MVR2-70
Mfr description
MVR2-70
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Fitted Width For V Ring
0.2165 in
Overall Width
0.2953 in, 7.50 mm
Shaft Or Inside Diameter Range
2.7559 in
Weight
0.24 lbs
Details
Design Type
MVR2
Lip Material
Nitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items