Motion
90075
Thick Wall Wear Sleeve - 21.8583 in; 555.20 mm Shaft Dia., 2.500 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08482096
MFR #90075
Price$5,969.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 21.8583 in; 555.20 mm Shaft Dia., 2.500 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08482096
MFR #90075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,969.25/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    21.8583 in; 555.20 mm
  • Overall Width
    2.5000 in
  • Shaft Diameter
    9.750 in
  • Weight
    5.67 lbs
  • Width
    2.5000 in, 63.50 mm
  • Width on Shaft
    2.500 in
  • Width Overall Width For Speedi Slv
    2.500 in

Details

  • Additional Details
    Heavy Duty
  • Construction Description
    Heavy-Duty
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311265393
  • Material
    Chromium-Plated Carbon Steel
  • Series
    LDSLV4
  • Shaft Range For Speedi Sleeve
    9.560 to 9.572 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311265393

Overview

Mfr description
90075
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought