Motion
90139
Thick Wall Wear Sleeve - 23.810 in Shaft Dia., 1.969 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08482099
MFR #90139
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 23.810 in Shaft Dia., 1.969 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08482099
MFR #90139

Mfr description
90139
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter
    23.810 in
  • Weight
    2.99 lbs
  • Width on Shaft
    1.969 in
  • Width Overall Width For Speedi Slv
    1.969 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311265454
  • Material
    Chromium-Plated Carbon Steel
  • Shaft Range For Speedi Sleeve
    23.620 to 23.630 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Steel Mills, Chemical Processing Plants

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)