Motion
99380
Thin Wall Speedi-sleeve - 1.000 in Width, Stainless Steel Material
Mi Item #08482107
MFR #99380
Price$22.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Speedi-sleeve - 1.000 in Width, Stainless Steel Material
Mi Item #08482107
MFR #99380

Mfr description
99380
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.13/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    3.8440 in; 97.64 mm
  • Overall Width
    1.0000 in
  • Shaft Diameter
    3.500 in
  • Weight
    0.04 lbs
  • Width on Shaft
    1.000 in
  • Width Overall Width For Speedi Slv
    1.000 in

Details

  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311267250
  • Material
    Stainless Steel
  • Shaft Range For Speedi Sleeve
    3.497 to 3.504 in
  • Type of Product
    Thin Wall Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311267250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)