Motion
BRS-3
Rotary Shaft Seal - Solid, 0.630 in Shaft Dia., 4.134 in OD, 4.134 in Overall Width
Mi Item #08482119
MFR #BRS-3
Price$5.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Shaft Seal - Solid, 0.630 in Shaft Dia., 4.134 in OD, 4.134 in Overall Width
Mi Item #08482119
MFR #BRS-3

Mfr description
BRS-3 SMALL BORE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.30/each

Specifications

Dimensions

  • Outside Diameter
    4.134 in
  • Overall Width
    4.134 in
  • Shaft Diameter
    0.630 in

Details

  • Lip Type
    Sealing lip, auxiliary dust lip
  • Manufacturer Upc Number
    085311293112
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)