Motion
BRS-11
Oil Seal - Solid, 0.630 in Shaft Dia., 3.111 in OD, 3.623 in Overall Width
Mi Item #08482120
MFR #BRS-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 0.630 in Shaft Dia., 3.111 in OD, 3.623 in Overall Width
Mi Item #08482120
MFR #BRS-11

Mfr description
BRS-11 SMALL BORE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    3.111 in
  • Overall Width
    3.623 in
  • Shaft Diameter
    0.630 in

Details

  • Manufacturer Upc Number
    085311293570
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)