Motion
90333
Thick Wall Wear Sleeve - 3.3421 in; 84.89 mm Shaft Dia., 1.969 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08482123
MFR #90333
Price$3,978.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 3.3421 in; 84.89 mm Shaft Dia., 1.969 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08482123
MFR #90333

Mfr description
90333
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,978.21/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    3.3421 in; 84.89 mm
  • Overall Width
    0.9840 in
  • Shaft Diameter
    30.709 in
  • Weight
    1.32 lbs
  • Width
    0.9840 in, 24.99 mm
  • Width on Shaft
    1.969 in
  • Width Overall Width For Speedi Slv
    1.969 in

Details

  • Additional Details
    Installation Tool
  • Construction Description
    Thin-Walled Design with Removable Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311299039
  • Material
    Chromium-Plated Carbon Steel
  • Shaft Range For Speedi Sleeve
    30.518 to 30.528 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311299039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)