Motion
45X72X11.43 HMSA21 E

CR SEALS (SKF)
45X72X11.43 HMSA21 E

Double Lip Oil Seal - Solid, 44.98 mm Shaft Dia., 72 mm OD, 11.43 mm Overall Width, HMSA21 Design, Ethylene-Acrylates (AEM) Lip Material
MI ITEM #08482131
MFR #45X72X11.43 HMSA21 E
List Price$45.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
45X72X11.43 HMSA21 E

Double Lip Oil Seal - Solid, 44.98 mm Shaft Dia., 72 mm OD, 11.43 mm Overall Width, HMSA21 Design, Ethylene-Acrylates (AEM) Lip Material
MI ITEM #08482131
MFR #45X72X11.43 HMSA21 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.81/each for your price

Overview

Mfr description
45X72X11.43 HMSA21 E

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    44.98 mm
  • Outside Diameter
    72 mm
  • Overall Width
    11.43 mm
  • Design Type
    HMSA21
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Ethylene-Acrylates (AEM)
  • Lip Type
    Helix-CCW from air side
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    7 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311304566
  • Compatible Wear Sleeves
    99177;99830
  • Compatible V-Rings
    400450;400451;400454;400455
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text