Motion
90437
Thick Wall Wear Sleeve - 11.0236 in; 280 mm Shaft Dia., 2.313 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08482160
MFR #90437
Price$3,778.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 11.0236 in; 280 mm Shaft Dia., 2.313 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08482160
MFR #90437

Mfr description
90437
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,778.96/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    11.0236 in; 280 mm
  • Overall Width
    1.7720 in
  • Shaft Diameter
    28.500 in
  • Weight
    2.85 lbs
  • Width
    1.7720 in, 45.01 mm
  • Width on Shaft
    2.313 in
  • Width Overall Width For Speedi Slv
    2.313 in

Details

  • Additional Details
    Hard-Chrome Plated
  • Construction Description
    No Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311309417
  • Material
    Chromium-Plated Carbon Steel
  • Series
    LDSLV4
  • Shaft Range For Speedi Sleeve
    28.310 to 28.320 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311309417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)