Motion
15566
Oil Seal - Solid, 1.552 in Shaft Dia., 3.160 in OD, 0.546 in Overall Width
Mi Item #08482190
MFR #15566
Price$36.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.552 in Shaft Dia., 3.160 in OD, 0.546 in Overall Width
Mi Item #08482190
MFR #15566

Mfr description
15566
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.91/each

Specifications

Dimensions

  • Outside Diameter
    3.160 in
  • Overall Width
    0.546 in
  • Shaft Diameter
    1.552 in

Details

  • Manufacturer Upc Number
    085311367578
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)