Motion
15302
Double Lip Oil Seal - Solid, 1.535 in Shaft Dia., 2.165 in OD, 0.315 in Overall Width, HMSA7 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08482195
MFR #15302
Your Price$11.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.535 in Shaft Dia., 2.165 in OD, 0.315 in Overall Width, HMSA7 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08482195
MFR #15302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.48/each(List $15.85)

Overview

Mfr description
15302

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.535 in
  • Outside Diameter
    2.165 in
  • Overall Width
    0.315 in
  • Design Type
    HMSA7
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Helix-CW from air side
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber outside diameter
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    7 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311368063
  • Compatible V-Rings
    400400;400401;400405;400409
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text