Motion
20016
Rotary Shaft Seal - Solid, 2.000 in Shaft Dia., 2.631 in OD, 0.273 in Overall Width
MI ITEM #08482198
MFR #20016
Price$30.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Shaft Seal - Solid, 2.000 in Shaft Dia., 2.631 in OD, 0.273 in Overall Width
MI ITEM #08482198
MFR #20016

Mfr description
20016
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.45/each

Specifications

Dimensions

  • Outside Diameter
    2.631 in
  • Overall Width
    0.273 in
  • Shaft Diameter
    2.000 in

Details

  • Lip Type
    Sealing lip, auxiliary dust lip
  • Manufacturer Upc Number
    085311368131
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)