Motion
99873
Speedi-sleeve Gold - 3.9380 in; 100.03 mm Shaft Dia., 0.689 in Width, Stainless Steel, Gold Metallic Coating Material
Mi Item #08482228
MFR #99873
Price$76.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speedi-sleeve Gold - 3.9380 in; 100.03 mm Shaft Dia., 0.689 in Width, Stainless Steel, Gold Metallic Coating Material
Mi Item #08482228
MFR #99873

Mfr description
99873
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.85/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    2.0870 in; 53.01 mm
  • Nominal Shaft Diameter
    3.9380 in; 100.03 mm
  • Overall Width
    17.50 mm
  • Shaft Diameter
    1.654 in
  • Weight
    0.12 lbs
  • Width on Shaft
    0.689 in
  • Width Overall Width For Speedi Slv
    0.689 in

Details

  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311373852
  • Material
    Gold Metallic Coating, Stainless Steel
  • Shaft Range For Speedi Sleeve
    1.647 to 1.653 in
  • Type of Product
    Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311373852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)